Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, 1/4X4" Phi #2
Mfr # 8684
Zoro # G9797652
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 0.31
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8684
- Zoro # G9797652
- UPC # 660731692754
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 0.31 |
Tip size | PH 2 |
Details
Item | Nut drivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH2. Exposed length: 4”. Total Length: 8-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH D-Handle 1-1/8 In Reciprocating Saw Kit with (1) CORE18V 4.0 Ah Compact Battery 18V (CRS180-B15)
- IRWIN 12", 100-Teeth Laser Cut Circular Saw Blade, PK2 (1807386)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4087X15)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- URREA Amber Screwdriver 3/16X8" Cabinet (9635)
- URREA Striking Bimaterial Screwdriver, 3/8"X12" slotted type. (9112G)
- URREA Bimaterial Screwdriver, T30 Torx (8330W)
- URREA Striking Bimaterial Screwdriver, PH#2 x 6 Phillips type. (9187G)
- URREA Screwdriver, Sq Std 3/8X8 Red (9808R)
- URREA Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces (9600E)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-10)
- Urrea Screwdrivers