Shop All Hex Keys
Urrea
Bimaterial handle folding Torx hex hey from T6 to T25
Mfr # 4976TX
Zoro # G9807215
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Folding key set, 8 pieces
- Weight 0.29 lbs
- Application Industrial duty
- Length 4.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4.53 in |
Height | 1.18 in |
Details
Handle Material | Steel |
Includes | Folding key set, 8 pieces |
Weight | 0.29 lbs |
Application | Industrial duty |
Handle Color | Green |
Number of Pieces | 8 |
Item | Key set |
Description
Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Bimaterial Handle advantages: Ergonomic & non-slip handle design. Light & durable handle. Exceed ASME B18.3 & ISO 2936L Standards. The set includes the following tip sizes: T6, T7, T8, T9, T10, T15, T20, T25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x1 HSS Metric Hand Tap (DWTSMT14X1)
- OSG End Mill, Cobalt, 1/8, 2 FL, SGL Sq End, CC (5200100)
- KODIAK CUTTING TOOLS 15.50mm HSS Chucking Reamer Straight Flute Straight Shank (5484776)
- DAYTON Combination Belt and Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness (49H006)
- URREA Hex Key T-Hdle 6"4 Mm (46514GP)
- URREA T9 Industrial grande short L-type Torx Hex Key (49T9)
- URREA Ball Hex Key 9" T-Hdle 5Mm (46516LBGP)
- URREA 1.5 Mm Industrial grade ball end L-type Hex Key (49-1.5BP)
- URREA 7/64" Industrial grade ball end L-type Hex Key (49-7/64BP)
- URREA 3/16" Vinyl Grip T-Handle 6" Hex key (46412G)
- EKLIND SAE Plain Ball Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short, 4 PK (61812)
- Urrea Hex Keys & Hex Key Sets