Shop All Hex Keys
Urrea
Bimaterial handle folding Torx from T10 to T40
Mfr # 4977TX
Zoro # G9805045
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Folding hex key set, 7 pieces
- Weight 0.42 lbs
- Height 1.18 in
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.18 in |
Length | 4.13 in |
Details
Handle Material | Steel |
Includes | Folding hex key set, 7 pieces |
Weight | 0.42 lbs |
Application | Industrial duty |
Number of Pieces | 7 |
Handle Color | Green |
Item | Hex key set |
Description
Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Bimaterial Handle advantages: Ergonomic & non-slip handle design. Light & durable handle. Exceed ASME B18.3 & ISO 2936L Standards. The set includes the following tip sizes: T10, T15, T20, T25, T27, T30, T40.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS PUNCH CENTER SS AUTOMATIC (GN89)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU74)
- KESON Chalk Line Reel, 150 ft. L, Orange (G150BOLD)
- HOUGEN 1/4 in. RotaCut Hole Cutter (11100)
- URREA Hex Key T-Hdle 6"4 Mm (46514GP)
- URREA 3/16" Industrial grade ball end L-type Hex Key (49-3/16BP)
- URREA 5/64" Industrial grade ball end L-type Hex Key (49-5/64BP)
- URREA 3/32" T-handle 6" lg Hex Key (46406)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- EKLIND 5/64" Ball End Hex-L® Key (18205)
- Urrea Wrenches