Shop All Hex Keys
Urrea
Bimaterial handle folding SAE, MM, TX hex key set 24Pc
Mfr # 49824
Zoro # G9804695
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Folding key set, 24 pieces
- Height 1.42 in
- Application Industrial duty
- Weight 1.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.42 in |
Length | 5.43 in |
Details
Handle Material | Steel |
Includes | Folding key set, 24 pieces |
Application | Industrial duty |
Weight | 1.15 lbs |
Item | Key set |
Number of Pieces | 24 |
Handle Color | Red/Blue/Green |
Description
Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Bimaterial Handle advantages: Ergonomic & non-slip handle design. Light & durable handle. Exceed ASME B18.3 & ISO 2936L Standards. The set includes the following tip sizes: 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, T8, T10, T15, T20, T25, T27, T30, T40.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9/16 X 1/2" 4 Flute TiN Single End Center Cut End Mill (5828-0562)
- KLEIN TOOLS #3 PH Insert Power Driver 1" Pk 5 (PH315)
- MITUTOYO Thickness Gage, Range 0 -.47 In, NIST (547-500SCAL)
- WILTON Knives for 10IN Jointer/Planer set of 2 (707411)
- URREA 2.5 Mm T-handle 6" lg Hex Key (46510)
- URREA 3/32 In Vinyl Handle 6 In Long (46406G)
- URREA Industrial grade ball end L-type Hex Key Set 13Pc (4995)
- URREA 8 Mm Industrial grande short L-type Hex Key (49-8)
- URREA 1/8 In Vinyl Handle 6 In Long (46408G)
- URREA 6 Mm Industrial grade ball end L-type Hex Key (49-6BP)
- EKLIND HEX KEY THNDL 3MM9"" CUSH (54930)
- Urrea Wrenches