Shop All Hex Keys
Urrea
Bimaterial handle folding SAE hex key set 9Pc
Mfr # 4977B
Zoro # G9807145
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Folding hex key set, 9 pieces
- Application Industrial duty
- Length 1.38 in
- Weight 0.45 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1.38 in |
Height | 4.53 in |
Details
Handle Material | Steel |
Includes | Folding hex key set, 9 pieces |
Application | Industrial duty |
Weight | 0.45 lbs |
Number of Pieces | 9 |
Item | Hex key set |
Handle Color | Red |
Description
Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Bimaterial Handle advantages: Ergonomic & non-slip handle design. Light & durable handle. Exceed ASME B18.3 & ISO 2936L Standards. The set includes the following tip sizes: 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Architects Rule, Alum, in Graduations, 12 L (1817-0000)
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 14mm (KT92966)
- EMPIRE LEVEL Framing Aluminum Square, 16" X 24" (1140)
- GEDORE Spanner Wrench, 120 to 130mm Capacity (40 Z 120-130)
- URREA 5/32" Industrial Grande SAE Long L-Type Hex Key (49-5/32L)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- URREA 5 Mm Industrial grade ball end L-type Hex Key (49-5BP)
- URREA 9/64" Industrial grade ball end L-type Hex Key (49-9/64BP)
- URREA Metal case folding Torx® from T10 to T40 hex keys (4979TX)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- WIHA Metric L-Shape Ball Hex Key, 4 mm Tip Size (36920)
- Urrea Hex Keys