Shop All Hex Keys
Urrea
Bimaterial handle folding SAE and metric hex key set 16Pc
Mfr # 49816
Zoro # G9820831
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Folding hex key set, 16 pieces
- Weight 0.69 lbs
- Height 1.10 in
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.10 in |
Length | 6.38 in |
Details
Handle Material | Steel |
Includes | Folding hex key set, 16 pieces |
Weight | 0.69 lbs |
Application | Industrial duty |
Item | Hex key set |
Handle Color | Red/Blue |
Number of Pieces | 16 |
Description
Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Bimaterial Handle advantages: Ergonomic & non-slip handle design. Light & durable handle. Exceed ASME B18.3 & ISO 2936L Standards. The set includes the following tip sizes: 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/4)
- HHIP 1-3/4" D Plain Keyway Bushing (2006-1412)
- WIHA 10 Piece Metric L-Shape Hex Key Set, 13693 (13693)
- KNIPEX Diagonal Cutters, 6 1/4" Diagonal Cutter (70 05 160)
- URREA 14 Mm Industrial Grade Metric Short L-Type Hex Key (49-14)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- URREA 2.5 Mm Industrial grade ball end L-type Hex Key (49-2.5BP)
- URREA 7/64 In Vinyl Handle 6 In Long (46407G)
- URREA 9/64 In Vinyl Handle 6 In Long (46409G)
- URREA 5 Mm Industrial grade ball end L-type Hex Key (49-5BP)
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short (15634)
- Urrea Hex Keys