Shop All Hex Keys
Urrea
Bimaterial handle folding Metric from 3 mm to 10 mm
Mfr # 4973BM
Zoro # G9807190
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Metric from 3 mm to 10 mm folding hex key set, 6 pieces
- Application Industrial duty
- Length 4.17 in
- Height 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 4.17 in |
Height | 0.94 in |
Details
Handle Material | Steel |
Includes | Metric from 3 mm to 10 mm folding hex key set, 6 pieces |
Application | Industrial duty |
Weight | 0.79 lbs |
Item | Hex key set |
Number of Pieces | 6 |
Handle Color | Blue |
Description
Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Bimaterial Handle advantages: Ergonomic & non-slip handle design. Light & durable handle. Exceed ASME B18.3 & ISO 2936L Standards. The set includes the following tip sizes: 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, , 1/2-13, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51)
- VESSEL BALL GRIP Screwdriver No.220 -5.5x150 (220S55150)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Green (38043)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50876)
- URREA Heavy-duty SAE L-type hex key set 13Pc (4972RHD)
- URREA 1/8 In Vinyl Handle 6 In Long (46408G)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- URREA 5/32" Industrial grande short L-type SAE Hex Key (49-5/32)
- URREA 5/64" Industrial grade ball end L-type Hex Key (49-5/64BP)
- URREA 5 Mm Industrial grade ball end L-type Hex Key (49-5BP)
- DYNAMIC Tools 8mm Loop Handle Hex Key, 9" Long (D043310)
- Urrea Hex Keys & Hex Key Sets