Shop All Tool Belts & Pouches
Urrea
Belt, 4-pocket polyester tool belt, Polyester
Mfr # BN140
Zoro # G9839110
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # BN140
- Zoro # G9839110
- UPC # 660731698220
- Country of Origin Mexico
- Category Tool Belts & Pouches
Details
Item | 4-pocket polyester tool belt |
Tool Storage Type Included | Belt |
Material | Polyester |
Description
The URREA 4 pocket tool pouch is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool bag is made of 600 denier polyester and features double lining bags for maximum strenght, hammer holder and reinforce seams. Includes belt. It is washable and lightweight. 13" x 15".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81026)
- DRILLCO 3/8, High Sp Fl 3/8" SH NITRO Construction Reamer (428N124)
- DEWALT DeWALT DWA1240/DW1263 Industrial Drill Bit Set, Cobalt Steel, Gold, Ferrous Oxide, 14-Piece (DWA1240/DW1263)
- WESTWARD Ratcheting Wrench, Head Size 9mm (20VL21)
- OX TOOLS Dynamic Nylon Suspenders (OX-P266401)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5183 (5183)
- CLC WORK GEAR Apron 12Pocket Nylon (1429)
- TEKTON 8-Tool Box End Wrench Pouch 1/4 - 1-1/4in. (ORG27708)
- VORTEX AWP Carpenter Tool Rig Belt (VO3864813)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester, 16 Pockets (1604)
- WESTWARD Tool Belt, Tool Belt, Blue, Black, 600D Polyester, 13 Pockets (5MZL1)
- Urrea Tool Belts & Pouches