Shop All Cable Swaging Tools
Urrea
Basic coaxial cable tool set of 9 pieces.
Mfr # 314K
Zoro # G9773965
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 12.6
- Jaw Material Steel
- Includes Cable tool, 9 pieces set
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 314K
- Zoro # G9773965
- UPC # 660731901511
- Country of Origin Taiwan, Province of China
- Category Cable Swaging Tools
Dimensions
Handle Length | 12.6 |
Details
Item | Set |
Jaw Material | Steel |
Includes | Cable tool, 9 pieces set |
Application | Industrial duty |
Description
Offer a complete solution in installation, repair and maintenance for coaxial cable. It includes high plastic box resistance to protect and organize the tool. The set includes: 1 cable stripper, 1 cable cutter, 1 crimper frame, 1 scrrewdriver and 5 interchangeable die sets RG58/49/174, RG58/59/62/6, RG58/59/62/174 Optic fiber, RG174/179/Belden 8218/Optic fiber 0, RG11/174/179/213/LMR400.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive T20 Star Bit Socket (3-0224)
- MILWAUKEE TOOL 8-1/2" 40T General Purpose Circular Saw Blade (48-40-0824)
- PROTO 6 Piece Plastic Grip Plier Set Plastisol Grips Handle (J201GSK)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 3/4"R 3/4"D (CF3434)
- LOOS Locoloc® Hand Swaging Tool, 1/4-3/8, Oval & Stop (0-1/4)
- LOOS Locoloc® Hand Swaging Tool, 3/32 and 1/8 (0-3/32)
- LOOS Hand Swaging Tool, Hydraulic, 1/4-1/2 (#3-H)
- LOCOLOC Hand Swaging Tool, Steel (00-2-3LL)
- LOOS Locoloc® Hand Swaging Tool, 3/16 and 7/32 (0-3/16)
- ZORO SELECT Swaging Tool, Size 1/16, 3/32, 1/8 In (1DMU9)
- LOOS Locoloc® Hand Swaging Tool, 1/16 and 3/32 (0-1/16)
- Urrea Cable Swaging Tools