Shop All Fuel Transfer Accessories
Urrea
Barrel wrench
Mfr # 23640
Zoro # G9706765
original price:
$40.14
29% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.9710-1/2"
- Material Steel
- Color Silver
- Depth 1.77
- Includes Barrel wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23640
- Zoro # G9706765
- UPC # 660731906684
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Length | 1.9710-1/2" |
Depth | 1.77 |
Width | 10.24 |
Details
Item | Wrench |
Material | Steel |
Color | Silver |
Includes | Barrel wrench |
Capacity | 2" and 3/4" |
Application | Industrial duty |
Description
To open most 2" and 3/4" barrel caps. Made of cast aluminum (LM25), hardened and tempered for strength. It does not spark, it is safe to use in flammable areas and fuel tanks. Due to its design, it reduces the force necessary to open the barrel, preventing injuries to the user. Length: 10-1/2". Capacity: 2" and 3/4". Does not spark.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Guide Rail Clamp, PK2 (191J52-3)
- DIVERSITECH Condensation Flood Detector Switch, SPDT (WS-1)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFP006)
- WILTON Repair Part, PK2 (2908050AP)
- URREA Barrel pump vertical lift (2363V)
- DAYTON Repl Drum Pump Tube, Polypropylene (1DLL2)
- TOTALTURF 1.25 x 1.5 in. dia. x 24 ft. Prinsco Discharge Hose Kit - Black Plastic (TO611976)
- FILL-RITE Rebuild Kit, Includes Vanes and Seals (KITFR1612)
- APACHE Fuel Nozzle Splash Guard, Blue, 1" (99000244)
- HUSKY Fuel Hose with fittings, 3/4" x 14 ft. (FT012S14B)
- ZEELINE Mechanical Fuel Meter 1 in. NPT (1514-1)
- Urrea Fuel Transfer Accessories