Shop All Fuel Transfer Accessories
Urrea
Barrel pump vertical lift
Mfr # 2363V
Zoro # G9744005
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.54
- Material Aluminum
- Color Silver
- Includes Vertical lift barrel pump for lubricants
- Width 45.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2363V
- Zoro # G9744005
- UPC # 660731699289
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Length | 3.54 |
Width | 45.67 |
Depth | 2.76 |
Details
Item | Pump |
Material | Aluminum |
Color | Silver |
Includes | Vertical lift barrel pump for lubricants |
Description
Brass, zinc, steel construction with aluminum die cast head, steel plunger rod and PTFE seals. Recommended for: kerosene, diesel, antifreeze, lacquer, thinners, high viscosity petroleum based media and some non corrosive chemicals. Delivers: 26 oz/stroke. Pump: Barrel pump vertical lift.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH Metering Pump, 15 GPD, 110 PSI (XP015LAHXG19)
- IEC FLOAT SWITCH FSC5001U (E035-70017712)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 267 psi (11AV-3/4"-#38)
- AQUAMOTION Outdoor Pump Sgl 600Ft. On Demand, Circulator For Outdoor Installation (AMH1K-RODRXT1)
- GPI Replacement Filter, Inlet 3/4" NPT (129300-02)
- GPI Replacement Filter, Inlet 1 3/8-12 UNF (129340-07)
- GOLDENROD Mesh Strainer, 150 psi, 6 to 25 gpm (470-16)
- ZORO SELECT Drum Thief Sampler, 25mL, PK25 (2400-25S)
- FILL-RITE Suction Hose, 3/4 in., 6 ft., DEF (FRHA07506HW)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1500 lb (21VG43)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFM002)
- Urrea Fuel Transfer Accessories