Shop All Hand Drum Pumps
Urrea
Barrel Pump, Chemical Rotary
Mfr # 2363RQ
Zoro # G9751723
original price:
$244.49
14% off
new price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Oil control gun
- For Use With For: Light oils, antifreeze, acids, glycerin, water-based-fluids, detergents, ammonia, citric acid, oxygenated water, naphthalene, sulfuric acid."
- Color Yellow
- Material Steel
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2363RQ
- Zoro # G9751723
- UPC # 660731901528
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Width | 7.68 |
Length | 17.72 |
Details
Includes | Oil control gun |
For Use With | For: Light oils, antifreeze, acids, glycerin, water-based-fluids, detergents, ammonia, citric acid, oxygenated water, naphthalene, sulfuric acid." |
Color | Yellow |
Material | Steel |
Application | Industrial duty |
Delivers | 1.30 gal/20 turns |
Item | Pump |
Description
Swivel for chemicals. Flow: 1.30 gal/20 turns. For: Light oils, antifreeze, acids, glycerin, water-based-fluids, detergents, ammonia, citric acid, oxygenated water, naphthalene, sulfuric acid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fuel Nozzle, Diesel, 1A, Cover/Guard, Black (209803N-03)
- ARO Lug, Ground (93004)
- ARO Kit, Fluid/ Air (637226)
- QUICK DAM Flood Pump Emergency Kit (QDPK3)
- URREA Barrel Pump, Oil Rotary (2363R)
- URREA Lever action bucket pump (23624)
- URREA Vertical lift pump for chemicals (2363VQ)
- URREA Barrel Pump, Plastic Lever (2363W)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFV015)
- GROZ Barrel Pump, Lever Action, Non Drip (44125)
- DAYTON Hand Drum Pump, Lever, PPS, 1 in.OD (5XA54)
- Urrea Hand Drum Pumps