Shop All Hex Keys
Urrea
Ball Hex Key 9" T-Hdle 5Mm
Mfr # 46516LBGP
Zoro # G9822204
product price: $6.29
/ea
Sold in multiples of 4 for $25.16
$25.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Measurement Type Metric
- Length Family Long
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5 mm |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Measurement Type | Metric |
Tether Ready | No |
Number of Tips | 1 |
Key Shape | T-Shape |
Number of Ball Ends | 1 |
Grip Style | Cushion |
Description
Metric long ball-end hex key set. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: blue handle. Hex tips: 90° prevents damaging fasteners. Tip size: 5 mm. Length: 9". Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3114)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-9 UNC 2B (301157040)
- OSG Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595476)
- WRIGHT TOOL Attachment 1/2" Drive Extension - 10 (4410)
- URREA Ball Hex Key 9" T-Hdle 3/32" (46406LBGP)
- URREA Ball Hex Key 9" T-Hdle 5/16" (46420LBGP)
- URREA Ball Hex Key 9" T-Hdle 5/64 (46405LBGP)
- URREA Bimaterial handle folding Metric from 3 mm to 10 mm (4973BM)
- URREA 17 Mm Industrial Grade Metric Short L-Type Hex Key (49-17)
- URREA 2.5 Mm T-handle 6" lg Hex Key (46510)
- BONDHUS 5/8" Ball End L-Wrench (10918)
- Urrea Hex Keys & Hex Key Sets