Shop All Hex Keys
Urrea
Ball Hex Key 9" T-Hdle 5/64
Mfr # 46405LBGP
Zoro # G9800215
product price: $6.99
/ea
Sold in multiples of 4 for $27.96
$27.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Number of Tips 1
- Grip Style Cushion
- Key Shape T-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/64" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Number of Tips | 1 |
Grip Style | Cushion |
Key Shape | T-Shape |
Measurement Type | SAE |
Tether Ready | No |
Number of Ball Ends | 1 |
Description
SAE ball-end long hex keys. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: Red handle. Ball-end tips: 25° to 90° entry angle for work in hard to reach áreas. Tip size: 5/64”. Length: 9". Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Steel, Size: 2 3/8-16X55, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.2A427X55)
- DRILL AMERICA 1-9/16"x2" HSS Annular Cutter (DWC5-530-260)
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792883)
- JORGENSEN HeavyDuty Bar Clamp, 1000 lb, 24 in Max Opening Size, 3 in D Throat, Steel Body (3724-HD)
- URREA Ball Hex Key 9" T-Hdle 3/32" (46406LBGP)
- URREA Ball Hex Key 9" T-Hdle 5/16" (46420LBGP)
- URREA Ball Hex Key 9" T-Hdle 5Mm (46516LBGP)
- URREA Heavy-duty metric L-type hex key set 9Pc (4972MHD)
- URREA 5 Mm Industrial grade ball end L-type Hex Key (49-5BP)
- URREA Heavy-duty SAE/metric ball-end L-type hex key set 22Pc (49822HD)
- BETA Metric Plain Hex Male Key, 14 mm Tip Size, 13 in Long, 7 in Short (951)
- Urrea Hex Keys