Shop All Hex Keys
Urrea
Ball Hex Key 9" T-Hdle 5/16"
Mfr # 46420LBGP
Zoro # G9799883
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Key Shape T-Shape
- Grip Style Cushion
- Length Family Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 5/16" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | T-Shape |
Grip Style | Cushion |
Number of Tips | 1 |
Number of Ball Ends | 1 |
Measurement Type | SAE |
Tether Ready | No |
Description
SAE ball-end long hex keys. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: Red handle. Ball-end tips: 25° to 90° entry angle for work in hard to reach áreas. Tip size: 5/16”. Length: 9". Handle size: 5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Industrial S&D Drill Bit, 1/2 Rs, 9/16in (44336)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Bottoming Tap (T/A54455)
- MILWAUKEE TOOL Pex Expander Kit and Headlamp (2532-22, 48-11-2440, 2115-21)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2500 N Max, M10, cylindrical, external and internal threads (K0568.05002055)
- URREA Ball Hex Key 9" T-Hdle 5/64 (46405LBGP)
- URREA Ball Hex Key 9" T-Hdle 3/32" (46406LBGP)
- URREA Ball Hex Key 9" T-Hdle 5Mm (46516LBGP)
- URREA 7 Mm Industrial grade ball end L-type Hex Key (49-7BP)
- URREA 7/64" Industrial grade ball end L-type Hex Key (49-7/64BP)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 3 27/32 in Long, 1 3/8 in Short, 5 PK (15516)
- Urrea Wrenches