Shop All Hex Keys
Urrea
Ball Hex Key 9" T-Hdle 3/8"
Mfr # 46424LBGP
Zoro # G9821951
product price: $13.15
/ea
Sold in multiples of 2 for $26.30
$26.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Tether Ready No
- Grip Style Cushion
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/8" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Tether Ready | No |
Grip Style | Cushion |
Measurement Type | SAE |
Number of Tips | 1 |
Number of Ball Ends | 1 |
Key Shape | T-Shape |
Description
SAE ball-end long hex keys. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: Red handle. Ball-end tips: 25° to 90° entry angle for work in hard to reach áreas. Tip size: 3/8”. Length: 9". Handle size: 5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x.75 HSS Metric Hand Tap (DWTSMT24X.75)
- ZEP Drain Maintainer, 40 lb., Drum, Powder (167034)
- HANSON 6 Piece Straight Flute Screw Extractor Set (53645)
- SATA Tamper-Proof Torx Key Set, 8 Pc. (ST09701)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- URREA 9/64" T-handle 6" lg Hex Key (46409)
- URREA 7/64" Industrial grade long L-type Hex Key (49-7/64L)
- URREA 9/64" Industrial grade ball end L-type Hex Key (49-9/64BP)
- URREA 2.5 Mm T-handle 6" lg Hex Key (46510)
- VEGA Hex Tamper L-Key (Short), 5/16 (HT2064S)
- Urrea Wrenches