Shop All Hex Keys
Urrea
Ball Hex Key 9" T-Hdle 3/32"
Mfr # 46406LBGP
Zoro # G9803085
Sold in multiples of 4 for $21.96
$21.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Grip Style Cushion
- Number of Ball Ends 1
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 3/32" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Grip Style | Cushion |
Number of Ball Ends | 1 |
Tether Ready | No |
Key Shape | T-Shape |
Number of Tips | 1 |
Measurement Type | SAE |
Description
SAE ball-end long hex keys. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: Red handle. Ball-end tips: 25° to 90° entry angle for work in hard to reach áreas. Tip size: 3/32”. Length: 9". Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hex Collar Chisel, 1-1/4 Hex, 20-1/2 In. L (HS2464)
- CLC WORK GEAR Tote, Tan, Leather, 17 Pockets (526)
- JAMESON Easy Buddy Pulling Eye (6-160)
- ECLIPSE TOOLS Replacement Die, 4 AWG (902-480-DIE-AWG4)
- URREA Ball Hex Key 9" T-Hdle 5/16" (46420LBGP)
- URREA Ball Hex Key 9" T-Hdle 5Mm (46516LBGP)
- URREA Ball Hex Key 9" T-Hdle 5/64 (46405LBGP)
- URREA T-handle 6" Length Hex Key 5/32" (46410)
- URREA 3/32" T-handle 6" lg Hex Key (46406)
- URREA 5 Mm Vinyl Grip T-Handle 6" Hex key (46516G)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHS)
- Urrea Hex Keys