Shop All Wire Strippers & Crimpers
Urrea
Aviation tin snip straight, yellow
Mfr # 303S
Zoro # G0280568
product price: $40.19
/ea
Sold in multiples of 3 for $120.57
$120.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Industrial duty
- Includes Aviation tin snips
- Width 2.17
- Length of Cut 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 303S
- Zoro # G0280568
- UPC # 660731607604
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Width | 2.17 |
Length of Cut | 1-3/4" |
Details
Material | Steel |
Application | Industrial duty |
Includes | Aviation tin snips |
Handle Color | Yellow |
Item | Snips |
Description
Aviation tin snip straight. Ideal for the sheet metal industry. These snips are used mainly to cut carbon and stainless steel sheets, as well as other non-ferrous metals. Heavy duty spring: double-coil, unbreakable spring unconditionally guaranteed. Stronger long lasting jaws: forged jaws, made from a moly alloy that makes them virtually indestructible. Non-slip material: 40 teeth per inch prevent any slip. Handle color: yellow. Copper: 16 Ga. Steel: 18 Ga. Inox: 22 Ga. Length: 10". Length cut: 1-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (27719RPB144420)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- DRILL AMERICA .3670 HSS Straight Shank Chucking Reamer (DWRR.3670)
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- URREA Upfront strippper/cutter with lock 6-3/4" (297)
- URREA Universal wire stripper 10-20AWG (296)
- URREA High leverage ergonomic wire stripper 10-20 AWG with lock (291P)
- URREA High leverage front stripper/cutter 6-3/4" (292)
- URREA 3-in-1 ratcheting modular crimper/stripper UTP/STP cable tools 7.5" (303)
- WILLIAMS 6-1/4" Front End Strippers, 10-20 (23506)
- Urrea Crimping Tools