Shop All Digital Multimeters
Urrea
Automotive digital multimeter 1 mV to 750 AC
Mfr # UD88
Zoro # G0332736
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Automotive digital multimeters
- Fitting Material Plastic
- Length (In.) 14.96
- Source Voltage 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UD88
- Zoro # G0332736
- UPC # 660731632378
- Country of Origin Korea, Republic of
- Category Digital Multimeters
Dimensions
Length (In.) | 14.96 |
Details
Item | Multimeters |
Color | Red |
Includes | Automotive digital multimeters |
Fitting Material | Plastic |
Source Voltage | 1000 |
Description
UD88 includes a convenient plastic case for easy transport. Digital screen. 4-1/2 digits. 4,000 counts. Automatic polarity indicator. Voltage: 1 mV to 750 AC. Resistance: 0 to 40 MΩ. Current: 10A AC/DC. Frequency: 0.5 Hz to 200 KHz. Batteries: 9 V. Range: Autorange. Long: 4.25’’. Wide: 2.12’’. High: 8.2’’.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.20.400.L)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV4)
- PERFORMANCE TOOL 12 Volt Heavy Duty Circuit Tester Tester-Circuit, W2981 (W2981)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 2 Max. AC Amps, 2 Max. DC Amps (15XP-B)
- URREA Auto-range multimeter 750 AC/1000 DC (UD85)
- TRIPLETT True RMS Manual Ranging Digital Multimet (MM300)
- KLEIN TOOLS Digital Multimeter, TRMS Auto-Ranging, 1000V, Temp, Low Impedance (MM720)
- FLUKE RPM Adapter, 30 to 12,000 rpm (RPM80)
- ELECTRONIC SPEC. Electronic Specialities 585K Deluxe Automotive Multimeter Kit (EL585K)
- FLUKE High Voltage Probe, Up to 6000V (Fluke-80K-6)
- PROSKIT Multimeter, Digital, 3 1/2 (MT-1233D)
- Urrea Digital Multimeters