Shop All Digital Multimeters
Urrea
Automotive digital multimeter 1 mV to 600 AC
Mfr # UD226
Zoro # G0332553
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Automotive digital multimeters
- Length (In.) 2.68
- Source Voltage 600
- Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UD226
- Zoro # G0332553
- UPC # 660731693393
- Country of Origin Korea, Republic of
- Category Digital Multimeters
Dimensions
Length (In.) | 2.68 |
Details
Item | Multimeters |
Color | Red |
Includes | Automotive digital multimeters |
Source Voltage | 600 |
Fitting Material | Plastic |
Description
Includes a set of test probes and RPM inductive pick up. Functions: AC/DC voltage. Resistance. RPMs. MS pulse width. Direct dwell reading -% duty cycle time. Frequency. Continuity. Voltage: 1 mV to 600 AC. Resistance: 0 to 40 MΩ. Current: 1 mA to 10 to AC/DC. Frequency: 0.5 Hz to 200 KHz. Batteries: 9 V. Range: Auto and manual. Long: 5.5’’. Wide: 1.4’’. High: 2.75’’.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Dual Input Thermocouple J/K Thermometer (TMP60)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L15#)
- FLUKE Banana Test Lead Kit, CAT III 1000V, 10A (Fluke-L211)
- EXTECH Digital Hygrometer, Alarm, 14 to 140 F (445815)
- URREA Auto-range multimeter 750 AC/1000 DC (UD85)
- AUTOCLAVE ENGINEERS U Type Manometer 30In Other Meter (CNX16010)
- FLUKE Fluke 289 True-RMS Industrial Logging Multimeter w/ TrendCapture (2675778)
- GARDNER BENDER Multimeter, 500 VAC, 600 VDC, 20 MOhm, Digital, LCD Display, Red (GDT-3200)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps (EX503-NIST)
- OAKTON Traceable Conductivity and TDS Standard, (00652-26)
- WESTWARD Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (22XX21)
- Urrea Digital Multimeters