Shop All Digital Multimeters
Urrea
Auto-range multimeter 750 AC/1000 DC
Mfr # UD85
Zoro # G0332018
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Digital multimeter
- Color Red
- Fitting Material Plastic
- Length (In.) 8.74
- Source Voltage 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UD85
- Zoro # G0332018
- UPC # 660731632316
- Country of Origin Korea, Republic of
- Category Digital Multimeters
Dimensions
Length (In.) | 8.74 |
Details
Item | Multimeters |
Includes | Digital multimeter |
Color | Red |
Fitting Material | Plastic |
Source Voltage | 1000 |
Description
Includes an adapter for temperature sensor. True RMS, comunication RS-232C. Automatic or manual range selection. Digital screen. 4-1/2 digits. 4,000 counts. Automatic polarity indicator. Voltage: 750 AC/1000 DC. Resistance: 0.1 Ω - 40 MΩ. Current: 0.1 A - 10 A AC/DC. Batteries: 9 V. Range: Auto-range. Long: 3.3’’. Wide: 1.57’’. High: 7.5’’.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Data-Logging Decibel Meter, Measuring range: SPL: Auto 30 to 130 dB (PCE-NDL 10)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ1)
- SCHNEIDER ELECTRIC Tesys Uline Transient Suppressor (LAD4DDL)
- MILWAUKEE TOOL 12:1 Infrared Temp-Gun NIST (2268-20NST)
- REED INSTRUMENTS True RMS Waterproof Digital Multimeter (R5010)
- SPERRY INSTRUMENTS Seven Function Auto Ranging Digital Mult (DM6260)
- FLUKE FLUKE-179 ESFP/TRMS MULTIMTR w/BACKLT & (FL1564549)
- U-VIEW ULTRAVIOLET SYSTEMS DIGITAL MULTIMTR & AUTO ENGINE ANALYZER (CSDMA400)
- SANWA Pocket Digital Multimeter with 4000 Count Display (PM11)
- STEREN LCD Digital Multimeter (602-010)
- ELECTRONIC SPECIALTIES MINI DIGITAL MULTI-METER w/HOLSTER (ES501)
- Urrea Digital Multimeters