Shop All Knee Pads
Urrea
Articulated Knee Pad
Mfr # USK05
Zoro # G9687551
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.93
- Color Black
- Includes Knee pads
- Width 12.2
- Cap Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 16.93 |
Width | 12.2 |
Details
Color | Black |
Includes | Knee pads |
Cap Material | Laminate |
Item | Pads |
Description
Filled with gel for maximum comfort and protection. Laminated upper part that prevents entry of other foreign materials. Description: Articulated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Blue Mirror Scratch-Resistant (SR118B)
- STRANCO Die Cut Number Label, 9 (DBV-SINGLE-6-9)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE ROMEO CN PR, MENS PR (A7505-13M)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/L (8127-09)
- URREA To Weld Knee Pad (USK02)
- URREA Stabilizer Knee Pad (USK04)
- IMPACTO Knee Pads, Black, Plastic, Non-Marring, PR (868-00)
- ERGODYNE Knee Pad, UNIV, Clip, Black, PR (435)
- ALTA Knee Pads, Knee Style, PR (52913.16)
- ALTA Knee Pads, Soft Style, PR (50413.16)
- DAMASCUS GEAR Elbow Pads, Hard, EVA, Universal, PR (DEP-B)
- Urrea Ergonomics