Shop All Sledges
Urrea
Anti-vibration sledge hammers 4Lb
Mfr # 1435A
Zoro # G0278057
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Hammer
- Color Black
- Application Super duty
- Width 11.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 11.1 |
Head length | 4-11/116" |
Handle length | 11" |
Details
Item | Hammer |
Handle Material | Steel |
Includes | Hammer |
Color | Black |
Application | Super duty |
Description
Head secured with epoxy. Anti-vibration handle reduces fatigue and protects user from injure due beat vibration. Meets: ANSI B07.54 GGG-H-86C standard. Aluminium alloy handle, coated with nylon and rubber grip. Antivibration square. Material head: steel. Handle: Aluminium alloy. Head weigth: 4lbs. Head length: 4-11/16”. Handle length: 11”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY 26 in Crimper 8 to 4/0 AWG (MRC840)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1" (3046004)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 9/64 (47635)
- S & H INDUSTRIES FILE FLAT BLADE 10" (10pk) (KE77291)
- URREA Steel octogonal sledge hammer 3Lb with 12" handle (1434G)
- URREA Sledge rack with hammer fiberglass and american hickory handles. (RMARRUC)
- URREA Octagonal sledge hammer 4Lb with 15-1/4” handle (1435GFV)
- URREA Octagonal sledge hammer 8Lb with 36" handle (1437GFV)
- URREA Octagonal sledge hammer 16Lb with 36" handle (1440GFV)
- URREA Steel octogonal sledge hammer 12Lb with 36" handle (1439G)
- TRUPER Truper MD6H-C 6 lbs. Double Face Sledge Hammer (101576)
- Urrea Sledges