Shop All Funnels & Accessories
Urrea
Anti-splash funnel 57.4 oz
Mfr # EMB2
Zoro # G0333287
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Capacity 57.4 oz
- Length 6-11"/16"
- Width 5.91
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # EMB2
- Zoro # G0333287
- UPC # 660731901627
- Country of Origin India
- Category Funnels & Accessories
Dimensions
Length | 6-11"/16" |
Width | 5.91 |
Diameter | 8-5/64" |
Details
Material | Polypropylene |
Item | Funnels |
Capacity | 57.4 oz |
Color | White |
Application | Industrial duty |
Includes | Anti-flash funnels |
Description
Made of polypropylene. Designed with special contours in the body for easy handling. Anti splash and spill proof with curved edges. Made in a translucent white for better vision of fluids. Has a dust cover. Flexible channel. Container has a fixed cap. Capacity: 57.4 oz. Diameter: 8-5/64”. Extention length: 6-11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Antizap Auto Surge Protector 3386 (3386)
- ENERGY SUSPN 114 Bar Diameter Black Polyurethane (3.5178G)
- SEACHOICE SNAP SWIVEL EYE3-3/4""L (36891)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- URREA Anti-splash funnel 101.4 oz (EMB1)
- LUBRIMATIC Funnel, 10 oz., Tin, Silver (75-009)
- LIQUI MOLY Measuring cup set, 1 pc, 7804 (7804)
- PLEWS-EDELMANN 8 Quart Lock-on Tractor Steel Galvanized Funnel (75-008)
- JUSTRITE Closing Funnels, Hinged Cover (08227)
- FUNNEL KING Polyethylene, 4 qt., 8-1/2", 9-1/8", 2-1/2" (32425)
- LUBRIMATIC Funnel, 4 qt., Steel, Silver (75-017)
- Urrea Funnels & Accessories