Shop All Air Sanders, Buffers & Polishers
Urrea
Angle air polisher 7"
Mfr # UP869P
Zoro # G0332912
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Face Type Angled Polisher
- Free Speed 2,500 rpm
- Overall Length 14.25
- Includes Pneumatic polishers
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UP869P
- Zoro # G0332912
- UPC # 660731632552
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 14.25 |
Wheel Dia. | 7" |
Details
Item | Pneumatic polishers |
Pad Face Type | Angled Polisher |
Free Speed | 2,500 rpm |
Includes | Pneumatic polishers |
Application | Heavy duty |
Housing Material | Aluminum |
Description
Aluminum alloy body, completely polished. Robust design with angled head. Speed throttle allows greater control. Auxiliary side handle. Random motion. No load speed: 2,500 rpm . Wheel: 7". Air consumption: 4.2 SCFM. Type: Angled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-9'7-1/2)
- IRWIN Tap Plug 4-40Nc Carded (8012)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/2", Finish - Machining: Uncoated (C6-1/2-120)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 38 mm Size, Deep Socket, Black Phosphate (49-66-6413)
- URREA Flat vinyl orbital base 12,000 rpm (UP800VI)
- URREA Car Polisher, 7" 2500Rpm Air (UP865S)
- URREA 1/4" Jitterbug air sander (UP766)
- INGERSOLL-RAND 7-inch Angle Sander, Composite Pad, 5000 RPM, 0.5 HP (313-B)
- DYNABRADE Dynabug Ii Orbital Sander (58506)
- HOLEY GALAHAD Holey Galahad Sander Fcb (47871)
- CHICAGO PNEUMATIC 7" Air Disc Sander 5000 rpm (CP7269S)
- Urrea Air Sanders, Buffers & Polishers