Shop All Anchorage Connectors
Urrea
Anchor sling with ring reinforced seams
Mfr # USPF1
Zoro # G9744985
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Length 35.4"
- Color Red
- Includes Anchor sling
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USPF1
- Zoro # G9744985
- UPC # 660731688146
- Country of Origin Mexico
- Category Anchorage Connectors
Dimensions
Length | 35.4" |
Width | 11.02 |
Depth | 2.76 |
Details
Item | Sling |
Material | Polyester |
Color | Red |
Includes | Anchor sling |
Application | Heavy duty |
Description
Reinforced seams. Fixed points make a secure connection point indispensable to hold the lines or accessories that attach to the operator’s equipment. Anchor sling. Length 35.4 ́. Band width 1-3/4”. High tenacity polyester band. Tensile strength 6,800 lb. This product complies with ANSI Z359.1 1992.A10.14.1991.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Flammable Materials, Landscape (OS-DS-A-1014-L-2014)
- KIMTECH Veil with Snaps, PK150 (62751)
- MASTER LOCK Zenex Lockout Padlock, KD, Teal, 1-3/4"H (410TEAL)
- SANITA RAVENA Women's Closed Back Clog in Shimmery Grey Camo, Size 7.5-8, PR (477916-002-39)
- SUPER ANCHOR SAFETY CRA-PT12 HDG 12" Sch 40 x 3.0"o.d. Riser (1032-PG)
- QUAL-CRAFT Bracket Roof Adjustable (2500)
- GUARDIAN EQUIPMENT Concrete Anchor, Galvanized Steel, 6 in x 6 in, 420 lb Weight Capacity, 5000 lb Tensile Strength (00600)
- MILLER Bolt Anchor W/ Hardware 5/8In Other Fall Protection (416)
- SAFEWAZE 10' Cross Arm Strap (FS811-10)
- 3M DBI-SALA Roof Top Anchor - For Metal, Concrete, Wood Roofs, Silver (2100133)
- IRONWEAR 4’ Type T Cross Arm Strap w/ Polyester Sheath & Steel D-Rings (2724)
- Urrea Fall Protection