Shop All Faceshields and Visors
Urrea
Anatomic Face Shield
Mfr # USFS1
Zoro # G9720923
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 11.81
- Length 16.14
- Includes Face shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # USFS1
- Zoro # G9720923
- UPC # 660731690538
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Width | 11.81 |
Length | 16.14 |
Details
Item | Shield |
Color | Black |
Material | Plastic |
Includes | Face shield |
Description
Adjustable tip. High quality polycarbonate visor. Heat and impact resistant. Adjustable plastic strap. Special anatomic design to protect face and neck. Visor 90o foldable. • Aplications: Protects face and neck from particles or chemical splashes while working. Ratchet Type headgear. Meets: ANSI Z87.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 9 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 9EW)
- ZORO SELECT Texas Flagging Tape, Grn, 300ft x 1-3/16In (TXG-200)
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (VTYLR)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson, 0.5 AC (BB50-COIS)
- NATIONAL SAFETY APPAREL Faceshield Unit with Elastic Strap, 10" W (H16XXCRYORG-NR)
- WOKIN Face Shield Industrial (454501)
- 3M Versaflo Peel Off Visor Covers, 40PK (50051131373223)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- PAULSON Faceshield, Hi Temp, Poly, 8"x15-1/2"x.080" (IM10-L8FCP)
- HONEYWELL UVEX Clear, Antifog/Hardcoat Polycarbonate Vis (UVXS8555)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 15" (IM10-L8FD)
- Urrea Faceshields and Visors