Shop All Screwdrivers
Urrea
Amber Screwdriver, Sq Std 1/4X6" slotted
Mfr # 9616
Zoro # G9802799
product price: $4.69
/ea
Sold in multiples of 6 for $28.14
$28.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 10"
- Overall Length 6"
- Includes Screwdriver
- Color Amber
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 6”. Total Length: 10”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9616
- Zoro # G9802799
- UPC # 660731623161
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 10" |
Overall Length | 6" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Amber |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 6”. Total Length: 10”. |
Material | Steel |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Slotted |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/4”. Exposed length: 6”. Total Length: 10”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1-1/16 In., 9-3/8 L (13H863)
- LEVITON PULL CHAIN SCKT ALUM 1PK (C21-19980-00M)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-5000)
- DRILLCO 1-1/16 4" Depth of Cut Annular Cutter (94SE204)
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- URREA 1000V Bimaterial screwdriver PH2 Phillips tip (9702B)
- URREA Amber Screwdriver 5/16X10" Slotted (9843)
- URREA Amber Screwdriver Ph#2 1/4X4-1/2" Phillips (9684)
- URREA Screwdriver, Std 3/8X8 Red (9608R)
- URREA ESD Bimaterial Precision Screwdriver, Torx T6 (9514B)
- URREA Bimaterial Screwdriver, 5/16X6" Phi #3 (8686)
- Urrea Screwdrivers and Nutdrivers