Shop All Screwdriver Sets
Urrea
Amber Screwdriver Set of 6 Pieces Torx tip
Mfr # 93W
Zoro # G9822259
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 6
- Includes Screwdriver sets, 6 pieces
- Features Round shank torx tip 6 piece set. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: T10, T15, T20, T25, T27, T30.
- Nut Driver Handle Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 93W
- Zoro # G9822259
- UPC # 660731622447
- Country of Origin Mexico
- Category Screwdriver Sets
Details
Item | Screwdriver sets |
Handle Material | Steel |
Number of Pieces | 6 |
Includes | Screwdriver sets, 6 pieces |
Features | Round shank torx tip 6 piece set. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: T10, T15, T20, T25, T27, T30. |
Nut Driver Handle Color | Amber |
Primary Application | Heavy duty |
Description
Round shank torx tip 6 piece set. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: T10, T15, T20, T25, T27, T30.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Indexable Boring Bar, A16T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR4)
- WESTWARD 5-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE8)
- WESTWARD Wrench, Combination, Metric, 24mm (54PP61)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7163)
- URREA Cushion Grip Screwdriver, Set of 7 Pieces (9400A)
- URREA Cushion Grip Screwdriver, Set of 8 Pieces (9400D)
- URREA Amber Screwdriver Set of 6 Pieces Slotted (9800A)
- URREA Bimaterial Screwdriver, Set of 6 Pieces (Phillip type) (8600A)
- URREA Combined screwdriver bit set of 42 Pieces (60242)
- URREA Screwdriver Set, 10Pc R Series (JBU03)
- WERA Precision Screwdriver Set, Sl/Ph, 7 pcs (05345271001)
- Urrea Screwdriver Sets