Shop All Screwdriver Sets
Urrea
Amber Screwdriver Set of 6 Pieces Phillips
Mfr # 9600A
Zoro # G9800845
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 6
- Includes Screwdriver sets, 6 pieces
- Features Set of 6 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: PH0 x 2-1/2”, PH1 x 3”, PH2 x 4”, PH3 x 6”, PH4 x 8”, PH2 x 1-3/8”.
- Nut Driver Handle Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9600A
- Zoro # G9800845
- UPC # 660731622966
- Country of Origin Mexico
- Category Screwdriver Sets
Details
Item | Screwdriver sets |
Handle Material | Steel |
Number of Pieces | 6 |
Includes | Screwdriver sets, 6 pieces |
Features | Set of 6 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: PH0 x 2-1/2”, PH1 x 3”, PH2 x 4”, PH3 x 6”, PH4 x 8”, PH2 x 1-3/8”. |
Nut Driver Handle Color | Amber |
Primary Application | Heavy duty |
Description
Set of 6 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: PH0 x 2-1/2”, PH1 x 3”, PH2 x 4”, PH3 x 6”, PH4 x 8”, PH2 x 1-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Dominator Strght Scraper Set, 4Pc (MAY14082)
- BESSEY 6" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF6SB)
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (531985)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk & Plastic Line Level (47-464)
- URREA Bimaterial Screwdriver, Set of 6 Pieces (Torx type) (83W)
- URREA Amber Screwdriver Set of 19 Pieces Comb (9600E)
- URREA Bimaterial Screwdriver, Set of 6 Pieces Comb (8600B)
- URREA Amber Screwdriver Set of 5 Pieces Comb (JBUD01)
- URREA Cushion Grip Screwdriver, Set of 7 Pieces (9400A)
- URREA Combined screwdriver bit set of 42 Pieces (60242)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26399)
- Urrea Screwdriver Sets