Shop All Screwdriver Sets
Urrea
Amber Screwdriver Set of 6 Pieces Comb
Mfr # 9600B
Zoro # G9801213
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 6
- Features Set of 6 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 1/4” x 4”, 5/16” x 6”, 5/16” x 10”, 3/8” x 8”, 1/4” x 1-1/2”. Cabinet: 3/16” x 4”.
- Includes Screwdriver sets, 6 pieces
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9600B
- Zoro # G9801213
- UPC # 660731622980
- Country of Origin Mexico
- Category Screwdriver Sets
Details
Item | Screwdriver sets |
Handle Material | Steel |
Number of Pieces | 6 |
Features | Set of 6 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 1/4” x 4”, 5/16” x 6”, 5/16” x 10”, 3/8” x 8”, 1/4” x 1-1/2”. Cabinet: 3/16” x 4”. |
Includes | Screwdriver sets, 6 pieces |
Primary Application | Heavy duty |
Nut Driver Handle Color | Amber |
Description
Set of 6 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 1/4” x 4”, 5/16” x 6”, 5/16” x 10”, 3/8” x 8”, 1/4” x 1-1/2”. Cabinet: 3/16” x 4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000v Insulated Inspection Mirror (01850)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5.00mm (46469)
- PRO-GRADE TOOLS 1/2" Drive Quick Release Oval Oval Head Ratchet 1/2"Dr. (14012)
- SURTEK Flat Bastard File 12 (120334)
- URREA Cushion Grip Screwdriver, Set of 8 Pieces (9400D)
- URREA ESD Bimaterial Precision Screwdrivers set of 5 pieces (Torx type). (9500BT)
- URREA Bimaterial Screwdriver, Set of 19Pc. (8600E)
- URREA Amber Screwdriver Set of 6 Pieces Comb (9600G)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (slotted type). (9100GA)
- URREA Amber Screwdriver Set of 10 Pieces Comb (JBUD02)
- WELLER Crescent Phillips/Slotted Screwdriver Set 6 pc (CPS6PCSET)
- Urrea Screwdrivers and Nutdrivers