Shop All Screwdriver Sets
Urrea
Amber Screwdriver Set of 5 Pieces Comb
Mfr # JBUD01
Zoro # G9801100
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 5
- Includes Screwdriver set with 5 pieces
- Features Set of 5 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 3/16” x 4”, 1/4” x 4”. Cabinet: 1/8” x 4”. Phillips: PH1 x 3", PH2 x 4”.
- Nut Driver Handle Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # JBUD01
- Zoro # G9801100
- UPC # 660731627008
- Country of Origin Mexico
- Category Screwdriver Sets
Details
Item | Screwdriver set |
Handle Material | Steel |
Number of Pieces | 5 |
Includes | Screwdriver set with 5 pieces |
Features | Set of 5 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 3/16” x 4”, 1/4” x 4”. Cabinet: 1/8” x 4”. Phillips: PH1 x 3", PH2 x 4”. |
Nut Driver Handle Color | Amber |
Primary Application | Heavy duty |
Description
Set of 5 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 3/16” x 4”, 1/4” x 4”. Cabinet: 1/8” x 4”. Phillips: PH1 x 3", PH2 x 4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 8" Electronic Digital Angle Protractor - 35-408 (35-408)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 5/8 (C20661)
- DREMEL Felt Polishing Disc, PK6 (414)
- STANLEY 10" Single-Cut Round Bastard File (22-178)
- URREA ESD Bimaterial Precision Screwdrivers set of 5 pieces (Torx type). (9500BT)
- URREA Cushion Grip Screwdriver, Set of 8 Pieces (9400D)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (Phillips type). (9100GB)
- URREA Combined screwdriver bit set of 42 Pieces (60242)
- URREA Striking Bimaterial Screwdriver Set of 7pcs (Slotted and Phillips) (9100GC)
- URREA Bimaterial Screwdriver, Set of 6 Pieces Comb (8600B)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (1.5-6 mm) (DHX91205)
- Urrea Screwdriver Sets