Shop All Screwdriver Sets
Urrea
Amber Screwdriver Set of 4 Pieces Cabinet
Mfr # 9600C
Zoro # G9800839
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 4
- Includes Screwdriver sets, 4 pieces
- Features Set of 4 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: 3/16” x 3”, 3/16” x 4”, 3/16” x 6”, 3/16” x 8”.
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9600C
- Zoro # G9800839
- UPC # 660731623000
- Country of Origin Mexico
- Category Screwdriver Sets
Details
Item | Screwdriver sets |
Handle Material | Steel |
Number of Pieces | 4 |
Includes | Screwdriver sets, 4 pieces |
Features | Set of 4 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: 3/16” x 3”, 3/16” x 4”, 3/16” x 6”, 3/16” x 8”. |
Primary Application | Heavy duty |
Nut Driver Handle Color | Amber |
Description
Set of 4 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: 3/16” x 3”, 3/16” x 4”, 3/16” x 6”, 3/16” x 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 3-3/4" 8 pt SAE Socket, 8 Points (1925)
- VEGA Torx 40 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T40SB)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 2 TPI, 0.035" Thick, Carbon Steel (ZHBGH02 -13'2)
- TEKTON 17 mm Flat End Hex L-Key (KLX22170)
- URREA Amber Screwdriver Set of 8 Pieces Comb (9600D)
- URREA Combined screwdriver bit set of 42 Pieces (60242)
- URREA Screwdriver Set, 6Pc R Series (9800AR)
- URREA Striking Bimaterial Screwdriver Set of 7pcs (Slotted and Phillips) (9100GC)
- URREA Amber Screwdriver Set of 19 Pieces Comb (9600E)
- URREA Bimaterial Screwdriver, Set of 6 Pieces Comb (8600B)
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 7 pcs (58-0114)
- Urrea Screwdrivers and Nutdrivers