Shop All Screwdriver Sets
Urrea
Amber Screwdriver Set of 10 Pieces Comb
Mfr # JBUD02
Zoro # G9800610
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 10
- Includes Screwdriver set with 10 pieces
- Features Set of 10 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 3/16” x 4”, 1/4” x 4”, 1/4” x 1-1/2”, 5/16” x 6”. Cabinet: 1/8” x 2-1/2”, 3/16” x 6”. Phillips: PH0 x 2-1/2”, PH1 x 3", PH2 x 4”, PH2 x 1-3/8”.
- Nut Driver Handle Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # JBUD02
- Zoro # G9800610
- UPC # 660731627022
- Country of Origin Mexico
- Category Screwdriver Sets
Details
Item | Screwdriver set |
Handle Material | Steel |
Number of Pieces | 10 |
Includes | Screwdriver set with 10 pieces |
Features | Set of 10 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 3/16” x 4”, 1/4” x 4”, 1/4” x 1-1/2”, 5/16” x 6”. Cabinet: 1/8” x 2-1/2”, 3/16” x 6”. Phillips: PH0 x 2-1/2”, PH1 x 3", PH2 x 4”, PH2 x 1-3/8”. |
Nut Driver Handle Color | Amber |
Primary Application | Heavy duty |
Description
Set of 10 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 3/16” x 4”, 1/4” x 4”, 1/4” x 1-1/2”, 5/16” x 6”. Cabinet: 1/8” x 2-1/2”, 3/16” x 6”. Phillips: PH0 x 2-1/2”, PH1 x 3", PH2 x 4”, PH2 x 1-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-3" Digit Counter Micrometer Set (522241030)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- EKLIND Ergonomic 6 mm Tip Size, 9 in Long (64960)
- TITAN Breaker Bar, 1/2" Drive, 30" (12047)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (slotted type). (9100GA)
- URREA Bimaterial Screwdriver, Set of 19Pc. (8600E)
- URREA Amber Screwdriver Set of 19 Pieces Comb (9600E)
- URREA Cushion Grip Screwdriver, Set of 8 Pieces (9400D)
- URREA Amber Screwdriver Set of 4 Pieces Cabinet (9600C)
- URREA Bimaterial Screwdriver, Set of 6 Pieces Comb (8600B)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted/Torx Tip, Ergonomic Grip, 14-Piece (401L80)
- Urrea Screwdrivers and Nutdrivers