Shop All Screwdrivers
Urrea
Amber Screwdriver Ph#3 5/16X6" Phillips
Mfr # 9686
Zoro # G9802570
product price: $5.39
/ea
Sold in multiples of 6 for $32.34
$32.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 10-3/8"
- Overall Length 6"
- Includes Screwdriver
- Color Amber
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH3. Exposed length: 6”. Total Length: 10-3/8”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9686
- Zoro # G9802570
- UPC # 660731623543
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 10-3/8" |
Overall Length | 6" |
Tip size | PH3 |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Amber |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH3. Exposed length: 6”. Total Length: 10-3/8”. |
Material | Steel |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH3. Exposed length: 6”. Total Length: 10-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN VA 12pc Carbide Router Bit Set (23002)
- PROTO Nutsetter, 10.0mm Hex, 1-3/4" L, Steel (J61694)
- MAYHEW TOOLS Buy 13091 13098 13093 Get 66300 Free (81378)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- URREA Square drive flexible screwdriver 1/4" x 5" (4769TF)
- URREA Cushion Grip Screwdriver 5/16X6 Slotted (9406)
- URREA 1000V R-series screwdriver set 5PC (9700C)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- URREA Screwdriver, Std 3/8X8 Red (9608R)
- URREA Bimaterial Screwdriver, T10 Torx (8310W)
- VEGA Round Blade Screwdriver 8 x 2-3/8 in (RTX8SD)
- Urrea Screwdrivers and Nutdrivers