Shop All Screwdrivers
Urrea
Amber Screwdriver Ph#2 1/4X8" Phillips
Mfr # 9685
Zoro # G9827892
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 12"
- Overall Length 8"
- Includes Screwdriver
- Material Steel
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH2. Exposed length: 8”. Total Length: 12”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9685
- Zoro # G9827892
- UPC # 660731623529
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 12" |
Overall Length | 8" |
Tip size | PH2 |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH2. Exposed length: 8”. Total Length: 12”. |
Color | Amber |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH2. Exposed length: 8”. Total Length: 12”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- DYNABRADE Air Orbital Sander, 0.45HP, 8 In. (58445)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF25)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (5TZE4)
- URREA Amber Screwdriver 1/4X1-1/2" Slotted (9652)
- URREA Non-Sparking Screwdriver, #2 X 10" Phillips type (UH9687)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9412)
- URREA Screwdriver, Std 1/4X6 Red (9616R)
- URREA Screwdriver, Std 3/8X8 Red (9608R)
- URREA Cushion Grip Screwdriver, Ph #2X1-3/8" Phillips (9471)
- GREAT NECK #0 x 1.5 Inch Phillips Round Shank (73100)
- Urrea Screwdrivers and Nutdrivers