Shop All Screwdrivers
Urrea
Amber Screwdriver, Ph#0 1/8X8" Phillips
Mfr # 9689
Zoro # G9798212
Sold in multiples of 6 for $17.34
$17.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 10-3/4"
- Overall Length 8"
- Includes Screwdriver
- Color Amber
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9689
- Zoro # G9798212
- UPC # 660731661361
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 10-3/4" |
Overall Length | 8" |
Tip size | PH0 |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Amber |
Material | Steel |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH0. Exposed length: 8”. Total Length: 10-3/4”. |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Phillips |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH0. Exposed length: 8”. Total Length: 10-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Universal Socket Set, 3/8" D, SAE, 7pcs. (31938)
- BON TOOL Bon 15-255 Crows Foot Texture Brush, Single (15-255)
- SUPERIOR TILE CUTTER AND TOOLS Epoxy Mixing Paddle (DC719)
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 1-3/4" HEX DRIVER IM (GP6956F)
- URREA Amber Screwdriver 3/16X3" Cabinet (9631)
- URREA Screwdriver, Cab 3/16X6 Red (9634R)
- URREA Bimaterial Screwdriver, 1/4X4" Phi #2 (8684)
- URREA Cushion Grip Screwdriver, 1/8X4" Cabinet (9425)
- URREA Screwdriver, Torx T15 Amber (9315W)
- URREA Amber Screwdriver, Sq Std 1/4X6" slotted (9616)
- TEKTON Hex x 4" Screwdriver 8mm 4 in. Round (DHX21080)
- Urrea Screwdrivers and Nutdrivers