Shop All Screwdrivers
Urrea
Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips
Mfr # 9680
Zoro # G9802884
product price: $3.45
/ea
Sold in multiples of 6 for $20.70
$20.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 5-1/4"
- Overall Length 2-1/2"
- Includes Screwdriver
- Material Steel
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH0. Exposed length: 2-1/2”. Total Length: 5-1/4”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9680
- Zoro # G9802884
- UPC # 660731623444
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 5-1/4" |
Overall Length | 2-1/2" |
Tip size | PH0 |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH0. Exposed length: 2-1/2”. Total Length: 5-1/4”. |
Color | Amber |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH0. Exposed length: 2-1/2”. Total Length: 5-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 13/16 in Size 6 pt Standard Depth, Black Oxide (J10045)
- ST LOUIS PNEUMATIC Lighted High Speed Mid Size Die Grinder (SLP-83225L)
- PROTO Tool Box, Steel, Brown, 32 in W x 8-1/2 in D x 9-1/2 in H (J9979-NA)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/8" Standard Length, Impact Socket (D020376)
- URREA Striking Bimaterial Screwdriver, PH#2 x 6 Phillips type. (9187G)
- URREA Amber Screwdriver 1/4X10" Cabinet (9636)
- URREA Amber Screwdriver 3/16X4" Cabinet (9632)
- URREA 1000V R-series screwdriver set 5PC (9700C)
- URREA ESD Bimaterial Precision Screwdriver 3/64" Slotted type. (9503B)
- URREA Screwdriver, Std5/16X10 Red (9643R)
- TEKTON Long #1 Phillips High-Torque Screwdriver (DHP34001)
- Urrea Screwdrivers