Shop All Screwdrivers
Urrea
Amber Screwdriver 5/16X6" slotted
Mfr # 9806
Zoro # G9801091
Sold in multiples of 6 for $37.74
$37.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 10-3/8"
- Overall Length 6"
- Includes Screwdriver
- Material Steel
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9806
- Zoro # G9801091
- UPC # 660731623789
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 10-3/8" |
Overall Length | 6" |
Tip size | 5/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Color | Amber |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 5/16”. Exposed length: 6”. Total Length: 10-3/8”. |
Primary Application | Heavy duty |
Shank Shape | Square |
Tip type | Slotted |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 5/16”. Exposed length: 6”. Total Length: 10-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 71.75-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (390063)
- KRAFT TOOL Golden Stainless Steel Pool Trowe, 16"x4 (CF279)
- POWERBUILT 6" Slip Joint Pliers (640394)
- ERGO CHEF 25 in Chef Gear Compact Folding Knife Black Stainless Steel (EDC5025)
- URREA Screwdriver, Std 5/16X6 Red (9606R)
- URREA Screwdriver, Cab 1/8X4 Red (9624R)
- URREA 1000V Bimaterial screwdriver 7/32" flat tip (9715B)
- URREA Bimaterial Screwdriver, 3/8X12" Slotted (8812)
- URREA 1000V Trimaterial screwdriver set 8Pc (9700TA)
- URREA Bimaterial Screwdriver, 3/8X8" Slotted (8608)
- GEARWRENCH 1/4" x 24" Slotted Dual Material Screwdriver (80076H)
- Urrea Screwdrivers