Shop All Screwdrivers
Urrea
Amber Screwdriver 5/16X10" Slotted
Mfr # 9843
Zoro # G9798894
Sold in multiples of 6 for $39.30
$39.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Includes Screwdriver
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 5/16”. Exposed length: 10”. Total Length: 14-3/8”.
- Color Amber
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9843
- Zoro # G9798894
- UPC # 660731623987
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 14-3/8" |
Overall Length | 10" |
Tip size | 5/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 5/16”. Exposed length: 10”. Total Length: 14-3/8”. |
Color | Amber |
Material | Steel |
Shank Shape | Square |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 5/16”. Exposed length: 10”. Total Length: 14-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Open End Wrench, 14 x 15mm, 15 Deg, 7-1/2 L (1EYN5)
- PROTO Check Nut Wrench, 10 In. L, Alloy Steel (JKE40)
- EXXO 4-Piece Pry Bar Set (6064)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (42-109)
- URREA Amber Screwdriver 3/8X10" Slotted (9810)
- URREA Urrea Red Handle Screwdriver, , #2 Phillips Tip, 3-13/32"L, 1 3/8"L X 1/4" Stubby Round Shank (9671R)
- URREA Screwdriver, Std 3/8X8 Red (9608R)
- URREA Cushion Grip Screwdriver 3/16X6" Cabinet (9434)
- URREA Screwdriver, Sq Std 3/8X8 Red (9808R)
- URREA Bimaterial Screwdriver, 3/8X12" Slotted (8812)
- CRESCENT SCREWDRIVER PHIL #4X8"" (CP48)
- Urrea Screwdrivers and Nutdrivers