Shop All Screwdrivers
Urrea
Amber Screwdriver 5/16X10" Slotted
Mfr # 9643
Zoro # G9800190
Sold in multiples of 6 for $37.14
$37.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Includes Screwdriver
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 5/16”. Exposed length: 10”. Total Length: 14-3/8”.
- Material Steel
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9643
- Zoro # G9800190
- UPC # 660731623369
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 14-3/8" |
Overall Length | 10" |
Tip size | 5/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 5/16”. Exposed length: 10”. Total Length: 14-3/8”. |
Material | Steel |
Color | Amber |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Slotted |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 5/16”. Exposed length: 10”. Total Length: 14-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- COLLIS WORKHOLDING TAP DRIVER FOR 1 PIPE TAP 5MT (75111)
- STARRETT 5" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0500)
- VERSADRIVE HMT MAX Magnet Drill Adapter 3/4 in. (111031-01)
- URREA Cushion Grip Screwdriver 3/16X10" Cabinet (9436)
- URREA Screwdriver, Std5/16X10 Red (9643R)
- URREA Cushion Grip Screwdriver 3/8X10 Slotted, (9410)
- URREA Screwdriver, Torx T20 Amber (9320W)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X4" Phillips (9484)
- URREA Bimaterial Screwdriver, 5/16X6" Slotted (8806)
- URREA 1000V R-series screwdriver Ph#1 (9701)
- Urrea Screwdrivers