Shop All Screwdrivers
Urrea
Amber Screwdriver 3/8X8" Slotted
Mfr # 9608
Zoro # G9797871
product price: $6.69
/ea
Sold in multiples of 6 for $40.14
$40.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 13"
- Overall Length 8"
- Includes Screwdriver
- Material Steel
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9608
- Zoro # G9797871
- UPC # 660731623116
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 13" |
Overall Length | 8" |
Tip size | 3/8" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Color | Amber |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/8”. Exposed length: 8”. Total Length: 13”. |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Slotted |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/8”. Exposed length: 8”. Total Length: 13”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Replacement Skimming Blade, 10 (4-951)
- WESTWARD Straight Router Bit, 7/8 In (45J307)
- ZORO SELECT Chipping Hammer With Brush (19N773)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1434ZR)
- URREA ESD Bimaterial Precision Screwdriver 1/16" slotted type. (9504B)
- URREA Striking Bimaterial Screwdriver, 3/8"X12" slotted type. (9112G)
- URREA Screwdriver, Torx T20 Amber (9320W)
- URREA Amber Screwdriver 3/8X8" Slotted (9808)
- URREA Bimaterial Screwdriver, 5/16X6" Slotted (8806)
- URREA Bimaterial Screwdriver, 3/16X8" Phi #1 (8683)
- POWERBUILT 1/4"X1-1/2"Slotted Screwdriver (DB) (646170)
- Urrea Screwdrivers and Nutdrivers