Shop All Screwdrivers
Urrea
Amber Screwdriver 3/8X12" Slotted
Mfr # 9812
Zoro # G9827323
product price: $13.65
/ea
Sold in multiples of 6 for $81.90
$81.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Includes Screwdriver
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/8”. Exposed length: 12”. Total Length: 17”.
- Color Amber
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9812
- Zoro # G9827323
- UPC # 660731623857
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 17" |
Overall Length | 12" |
Tip size | 3/8" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/8”. Exposed length: 12”. Total Length: 17”. |
Color | Amber |
Material | Steel |
Primary Application | Heavy duty |
Shank Shape | Square |
Tip type | Slotted |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/8”. Exposed length: 12”. Total Length: 17”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Repair Brush for 555 Bender (86420)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- RIDGID Roll, Groove 1-1/4"-1-1/2" (69652)
- STARRETT Kwik Change Arbor Kit, Carbide Drill-Hex (A6-5)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9424)
- URREA Striking Bimaterial Screwdriver, PH#2 x 6 Phillips type. (9187G)
- URREA Cushion Grip Screwdriver Ph #2 1/4X10"Phillips (9489)
- URREA Bimaterial Screwdriver, 5/16X10" Slotted (8843)
- URREA Bimaterial Screwdriver, 3/8X12" Slotted (8812)
- URREA Amber Screwdriver 1/4X10" Cabinet (9636)
- JONARD TOOLS Insulated Screwdriver 1/4 in Round (INS-6150)
- Urrea Screwdrivers and Nutdrivers