Shop All Screwdrivers
Urrea
Amber Screwdriver 3/8X10" Slotted
Mfr # 9810
Zoro # G9832250
product price: $9.89
/ea
Sold in multiples of 6 for $59.34
$59.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Includes Screwdriver
- Material Steel
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/8”. Exposed length: 10”. Total Length: 15”.
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9810
- Zoro # G9832250
- UPC # 660731623833
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 15" |
Overall Length | 10" |
Tip size | 3/8" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/8”. Exposed length: 10”. Total Length: 15”. |
Color | Amber |
Shank Shape | Square |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/8”. Exposed length: 10”. Total Length: 15”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 3/4x36 In (48-20-3936)
- WESTWARD 13/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL75)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- CS UNITEC 6" L Aluminum Bronze Pipe Wrench (EX502-6A)
- URREA Amber Screwdriver 5/16X10" Slotted (9843)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9412)
- URREA ESD Bimaterial Precision Screwdriver, Torx T8 (9516B)
- URREA Cushion Grip Screwdriver 3/16X4" Cabinet (9432)
- URREA Cushion Grip Screwdriver Ph #2 1/4X12" Phillips (9488)
- URREA Bimaterial Screwdriver, 3/8X8" Slotted (8608)
- VULCAN Screwdriver Slot 3/8X8In (MC-SD10)
- Urrea Screwdrivers and Nutdrivers