Shop All Screwdrivers
Urrea
Amber Screwdriver 3/16X6" Cabinet
Mfr # 9634
Zoro # G9828839
product price: $3.65
/ea
Sold in multiples of 6 for $21.90
$21.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 9-3/8"
- Overall Length 6"
- Includes Screwdriver
- Material Steel
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/16”. Exposed length: 6”. Total Length: 9-3/8”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9634
- Zoro # G9828839
- UPC # 660731623307
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 9-3/8" |
Overall Length | 6" |
Tip size | 3/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/16”. Exposed length: 6”. Total Length: 9-3/8”. |
Color | Amber |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Cabinet |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/16”. Exposed length: 6”. Total Length: 9-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER32, 1/16 in. (04232-1/16)
- RDX 27/64 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 27/64)
- RIDGID Brush, Set W/Holders 230V (42503)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" SAE Deep Impact (CMMT15997)
- URREA 1000V bimaterial screwdriver set 7PC (9700BA)
- URREA Screwdriver, Ph#3 5/16X6 Red (9686R)
- URREA Amber Screwdriver, Ph#4 3/8X8" Phillips (9688)
- URREA Cushion Grip Screwdriver Ph #2 1/4X12" Phillips (9488)
- URREA Striking Bimaterial Screwdriver, Ph#2 x 4" Phillips type. (9184G)
- URREA Screwdriver, Std 1/4X6 Red (9616R)
- KLEIN TOOLS Insulated Precision Screwdriver, 3/32-inch Slotted (6243INS)
- Urrea Screwdrivers and Nutdrivers