Shop All Screwdrivers
Urrea
Amber Screwdriver 3/16X4" Cabinet
Mfr # 9632
Zoro # G9800349
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 7-3/8"
- Overall Length 4"
- Includes Screwdriver
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/16”. Exposed length: 4”. Total Length: 7-3/8”.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9632
- Zoro # G9800349
- UPC # 660731623284
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 7-3/8" |
Overall Length | 4" |
Tip size | 3/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/16”. Exposed length: 4”. Total Length: 7-3/8”. |
Material | Steel |
Color | Amber |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Cabinet |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/16”. Exposed length: 4”. Total Length: 7-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 11/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-6875)
- DRILL AMERICA #38 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD38ST)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X80)
- SUPER TOOL Reduced Shank Counterbore, 1-5/8" D (52252)
- URREA Amber Screwdriver Ph#2 1/4X4-1/2" Phillips (9684)
- URREA Amber Screwdriver 1/4X1-1/2" Slotted (9652)
- URREA Screwdriver, Cab 3/16X6 Red (9634R)
- URREA Screwdriver, Sq Std 3/8X8 Red (9808R)
- URREA Bimaterial Screwdriver, 3/16X4" Slotted (8602)
- URREA Screwdriver, Cab 3/16X4 Red (9632R)
- GREENLEE Screwdriver 1/4 in Round (0153-25C)
- Urrea Screwdrivers and Nutdrivers