Shop All Screwdrivers
Urrea
Amber Screwdriver 3/16X3" Cabinet
Mfr # 9631
Zoro # G9801441
Sold in multiples of 6 for $15.54
$15.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 6-3/8"
- Overall Length 3"
- Includes Screwdriver
- Color Amber
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/16”. Exposed length: 3”. Total Length: 6-3/8”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9631
- Zoro # G9801441
- UPC # 660731623260
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 6-3/8" |
Overall Length | 3" |
Tip size | 3/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Amber |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/16”. Exposed length: 3”. Total Length: 6-3/8”. |
Material | Steel |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Cabinet |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/16”. Exposed length: 3”. Total Length: 6-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nutsetter, 1/4", Steel, 1-7/8 in. L, PK3 (38RV63)
- ABANAKI Belt, 1 In Wide Poly (BMMP-0012)
- DRILL AMERICA 13/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F13/16)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX88)
- URREA 1000V Bimaterial screwdriver 7/32" flat tip (9715B)
- URREA Bimaterial Screwdriver, 5/16X6" Phi #3 (8686)
- URREA Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces (9600E)
- URREA 1000V R-series screwdriver 5/32" (9714)
- URREA Striking Bimaterial Screwdriver, 5/16"X10" slotted type. (9143G)
- URREA Striking Bimaterial Screwdriver, 5/16"X6" slotted type. (9106G)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- Urrea Screwdrivers