Shop All Screwdrivers
Urrea
Amber Screwdriver 1/8"X6" Cabinet
Mfr # 9626
Zoro # G9801371
product price: $2.65
/ea
Sold in multiples of 6 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 8-3/4"
- Overall Length 6"
- Includes Screwdriver
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 6”. Total Length: 8-3/4”.
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9626
- Zoro # G9801371
- UPC # 660731623222
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 8-3/4" |
Overall Length | 6" |
Tip size | 1/8" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 6”. Total Length: 8-3/4”. |
Color | Amber |
Material | Steel |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Cabinet |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 6”. Total Length: 8-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" Replacement Cutting Die Set (DCS35038)
- KIPP Adjustable Handle Size: 4, M12X50, Plastic, Blue RAL 5017, Comp: Steel (K0269.41287X50)
- EXAIR Safety Air Gun, 14 CFM, 6" Ext, Shield, Body Material: Cast Aluminum (1210-PEEK-6-CS)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- URREA Screwdriver, Torx T15 Amber (9315W)
- URREA Striking Bimaterial Screwdriver, 5/16"X6" slotted type. (9106G)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X6" Phillips (9485)
- URREA Amber Screwdriver 3/8X8" Slotted (9808)
- URREA Amber Screwdriver 1/8"X3" Cabinet (9623)
- URREA Screwdriver, Std 5/16X6 Red (9606R)
- WIHA Screwdriver T20 Round (36278)
- Urrea Screwdrivers