Shop All Screwdrivers
Urrea
Amber Screwdriver 1/8"X4" Cabinet
Mfr # 9624
Zoro # G9802710
product price: $3.75
/ea
Sold in multiples of 6 for $22.50
$22.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 6-3/4"
- Overall Length 4"
- Includes Screwdriver
- Color Amber
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 4”. Total Length: 6-3/4”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9624
- Zoro # G9802710
- UPC # 660731623208
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 6-3/4" |
Overall Length | 4" |
Tip size | 1/8" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Amber |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 4”. Total Length: 6-3/4”. |
Material | Steel |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Cabinet |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 4”. Total Length: 6-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00805)
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- PROTO Locking Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (J5460-03L)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60PD)
- URREA Amber Screwdriver 1/4X4" Slotted (9604)
- URREA 1000V R-series screwdriver set 5PC (9700C)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X4" Phillips (9484)
- URREA Amber Screwdriver 3/8X8" Slotted (9808)
- URREA Amber Screwdriver, Sq Std 1/4X6" slotted (9616)
- URREA Amber Screwdriver 1/4X1-1/2" Slotted (9652)
- WIHA Precision Phillips Screwdriver #1 Round (26114)
- Urrea Screwdrivers