Shop All Screwdrivers
Urrea
Amber Screwdriver 1/8"X3" Cabinet
Mfr # 9623
Zoro # G9800303
product price: $4.29
/ea
Sold in multiples of 6 for $25.74
$25.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 5-3/4"
- Overall Length 3"
- Includes Screwdriver
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 3”. Total Length: 5-3/4”.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9623
- Zoro # G9800303
- UPC # 660731623192
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 5-3/4" |
Overall Length | 3" |
Tip size | 1/8" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 3”. Total Length: 5-3/4”. |
Material | Steel |
Color | Amber |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Cabinet |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 3”. Total Length: 5-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #11 (46681)
- SK PROFESSIONAL TOOLS 1/4" Drive, 5-1/2" Breaker Bar, SuperKrome Plating (40952)
- EMPIRE LEVEL Bullseye Level (3604)
- MILWAUKEE TOOL Replacement Cable for TRAPSNAKE 4 ft. Toilet Auger (48-53-3574)
- URREA Bimaterial Screwdriver, T25 Torx (8325W)
- URREA Bimaterial Screwdriver, 1/8X4" Cabinet (8624)
- URREA Bimaterial Screwdriver, 1/4X8" Phi #2 (8685)
- URREA Ph 3-4 x 6" Phillips tip Offset Screwdriver (34 3/8)
- URREA 1000V Bimaterial screwdriver 1/4" flat tip (9716B)
- URREA Bimaterial Screwdriver, T27 Torx (8327W)
- BONDHUS T25 Torx® Tip Screwdriver Tool (34525)
- Urrea Screwdrivers